Add More Items
View All Quick Selects
Below you can add an image for 'XLP PVC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
45° Elbow, 2 In Trade Size, 7.5 In Length, 9.5 In Bend Radius, 45 ° Bend Angle, Gray, 0.8330 LB/Ea
Available now at South Austin: In Stock
Total Availability: In Stock
South Austin Availability: In Stock
Book Price
$788.96
Per 100
Cantex 5133663 Is A 1/2 In. Conduit Body Type LB Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$529.88
Cantex 5133661 Is A 3/4 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Check local availability
$850.04
Cantex 5133660 Is A 1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$566.77
JB666 6"X6"X6" PVC Junction Box Kraloy
$3,505.84
Cantex 5133750 Is A 3 In. X 30-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 30-Degree
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
$2,124.05
1-1/2" PVC to PVC Transition Coupling
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$30.50
Each
90° Elbow, 3 In Trade Size, 20.375 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 13 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness, 4.6 LB
$4,612.66
90° Elbow, 1.5 In Trade Size, 13 In Length, 1.9 In Outside Diameter, 1.564 In Inside, 8.25 In Bend Radius, 90 ° Bend Angle, Gray, 0.7299 LB/Ea
$593.35
45° Elbow, 1.5 In Trade Size, 6.5 In Length, 8.25 In Bend Radius, 45 ° Bend Angle, Gray, 0.4670 LB/Ea
$568.71
90° Elbow, 3.5 In Trade Size, 23.50 In Length, 4 In Outside Diameter, 3.486 In Inside, 15 In Bend Radius, 90 ° Bend Angle, Gray, 0.226 In Wall Thickness, 5.3 LB/Ea
$3,434.50
1" PVC to PVC Transition Coupling
$13.00
Cantex 5121011 Is A 4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$6,819.20
Junction Box, 1 Gang, PVC Material, White, 4.75 In Length, 3 In Width, 2 In Height
$10.65
Cantex 5133834 Is A 6 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$13,906.15
45° Elbow, 3.5 In Trade Size, 11.875 In Length, 4 In Outside Diameter, 3.486 In Inside, 15 In Bend Radius, 45 ° Bend Angle, Gray, 0.226 In Wall Thickness, 3.4 LB/Ea
$2,881.50
4X4X2 Easy Install PVC JBX Junction Box
$1,164.02
90° Elbow, 3 In Trade Size, 56.500 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
$76.41
Cantex 5121059 Is A 2-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$4,562.66
3/4" SCH40 45D PVC Elbow
$187.28
20
Popularity
Default